Welcome to Würth Slowakia For trade customers only

Sabre saw blade, metal, three stars, Heavy Duty

SSB-MET-30PCS-HEAVYDUTY-200X(1,8/2,6)

Art.-no. 0615920328

EAN 4062856008346

Price for selected packaging unit
Sabre saw blade, metal, three stars, Heavy Duty

Art.-no. 0615920328

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for heavy-duty applications, such as e.g. thick sheet metal and pipes
  • For solid, thick workpieces of 3 - 10 mm
Notice
  • Further technical information can be found on the packaging of the product.

  • For metal sabre saw blades, provide cooling, reduce the number of strokes and switch off oscillation.

  • Cooling extends the service life of your sabre saw blades.
Applications
Article numberApplication characteristicMaterialMaterial thickness
0615920314/315Especially suitable forSheet metal profiles and pipes1.5 to 3 mm
Thin sheet metals1.5 to 3 mm
Suitable forThick metal sheets1.5 to 3 mm
Metal profiles and pipes1.5 to 3 mm
Aluminium1.5 to 3 mm
Non-ferrous base metal1.5 to 3 mm
0615920318/319Especially suitable forMetal profiles and pipes3 to 8 mm
Thick metal sheets3 to 8 mm
0615920326/327/328Especially suitable forMetal profiles and pipes3 to 10 mm
Thick metal sheets3 to 10 mm
Aluminium3 to 10 mm
Non-ferrous base metal3 to 10 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

200 mm

Min./max teeth spacing

1.8-2.6 mm

Thickness

1.25 mm

Especially suitable for

Metal profiles and pipes, Thick metal sheets, Aluminium, Non-ferrous heavy metal

Min./max. material thickness

3-10 mm

Number of pieces

30 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information