Sack truck
Barrow
SACKTR-ST-AIR-400X180MM
Art.-no. 0962400100
EAN 4048539038220
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Vertically welded tubes on the back enable bagged items and smaller objects to be transported.
- Permanently welded steel construction
- Steel tube Ø 26.9 x 1.75 mm
- Base plate made from 4 mm thick sheet steel
- Solid rubber or pneumatic wheels with plastic rims and roller bearings
- Handles with safety bar made of high-strength plastic (in line with DIN EN 1757-3) protect against hand injuries
Product information
Datasheets(X)
Toe plate width | 400 mm |
Toe plate depth | 180 mm |
Toe plate thickness | 4 mm |
Load capacity | 250 kg |
Wheel diameter | 260 mm |
Wheel width | 85 mm |
Material of wheel | Air |
Height | 1200 mm |
Handle height | 1200 mm |
Width | 630 mm |
Depth | 450 mm |
Pipe-wall thickness | 1.75 mm |
Pipe diameter | 26.9 mm |
Material of push cart scoop | Steel plate |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!