Hexagonal bolt with threading up to head DIN 933, 8.8 steel with silver zinc-flake coating, Dacromet 500
SCR-HEX-DIN933-8.8-WS17-(DC5A)-M10X20
Art.-no. 413031020
EAN 4047376483927
Register now and access more than 125,000 products
DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed).
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 20 mm |
Head height (k1) | 6.4 mm |
External drive (s1) | WS17 |
Standards | DIN 933 |
Material | Steel |
Property class | 8.8 |
Surface | Flake zinc silver |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | No |
