Safety and warning sign — Disconnect the mains plug before opening the housing!
Sign-Unplug power plug before opening housing...
LBL-ADH-POWERPLUG-ESS
Art.-no.
09679333
EAN 4011231890342
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Self-adhesive
Product information
Datasheets(X)
Application area
Used to mark equipment, systems and areas in accordance with standards DIN 40008/40021/4844 Part 1
Length x width | 52 x 26 mm |
Material thickness | 0.07 mm |
Min./max. temperature conditions | -30 to 120 °C |
Colour | Black |
Material | PVC - Polyvinyl chloride |