Welcome to Würth Slowakia For trade customers only

Safety and warning sign — dangerous electrical voltage

Warning sign-hazardous electrical voltage
LBL-ADH-(DANGEROUS EL VOLTAGE)-25MM

Art.-no. 0967193301

EAN 4099618190278

Price for selected packaging unit
Safety and warning sign — dangerous electrical voltage

Art.-no. 0967193301

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Self-adhesive
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used to mark equipment, systems and areas in accordance with standards DIN 40008/40021/4844 Part 1

Limb length

25 mm

Material thickness

0.1 mm

Min./max. temperature conditions

-40 to 130 °C

Colour

Yellow, Black

Material

PES - Polyester

Halogen-free

Yes

Ultraviolet resistance

Yes

Resistance against

Water, Oil, Fats, Alcohol, Cleaning agent, Weather

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information