Safety boots Grado X S3
Safety boots S3 Grado X
BOOT GRADO X S3 BLACK 41
Art.-no. M422156041
EAN 4251402718482
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
				
				
				
				
				
				
				
				
				
				
				
				
				
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
This S3 boot is the ideal companion during the colder months. The breathable lining keeps your feet nice and warm and the watertight Modytex® membrane resists hard working conditions. 
- Breathable nubuck leather
 - Textile inner lining, waterproof and breathable Modytex® membrane
 - Plastic protective toe cap, textile anti-perforation protection
 - Non-slip SRC, HRO, HI, CI Vibram® rubber outsole, standard width 10.5, shaft height 20 cm
 - Modytex® membrane, metal-free, Vibram®
 - Waterproof for up to 7 hours
 - Approx. 790 g per shoe in size 42
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
Colour  | Black  | 
Size  | 41  | 
Material of shoes upper  | Smooth leather  | 
Safety category  | S3  | 
Standards  | ISO 20345, EN 20345, SRC , FO , HI , CI , HRO , WR  | 
Shaft height  | 20 cm  | 
Type description  | Boots  | 
Foot width  | 10.5 (standard width safety shoes)  | 
Material of protective toe cap  | Plastic  | 
Shoe size UK  | 7.5  |