Mortar bucket Square
MORTBCKT-SQUAR-BLACK-65LTR
Art.-no. 0993997022
EAN 4024835779456
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With recessed handle
- Material: PE granulate
- Colour: black
Product information
Datasheets(X)
Contents | 65 l |
Height | 320 mm |
Width | 400 mm |
Length | 740 mm |