Safety boots S3 Mia
Safety boots S3 Mia
SAFEBOOT-S3-MIA-SZ42
Art.-no. 5357165420
EAN 4062856408191
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
Colour  | Black, Red  | 
Size  | 42  | 
Material of shoes upper  | Leather  | 
Safety category  | S3  | 
Standards  | ISO 20345, EN 20345  | 
Foot width  | 10.5 (standard width safety shoes)  | 
Material of protective toe cap  | Steel  |