Safety goggles uvex i-3 9190
SAFEGOGL-UVEX-(I-3)-9190275
Art.-no. 1931021663
EAN 4056807304748
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Trendy three-component safety goggles with innovative features
- Completely metal-free
- Reliable protection due to the perfect fit: Multi-stage arm tilt allows individual adaptation to every face shape
- Adjustable nose pads prevent hazards caused by slipping glasses
- Soft adjustable nose pad, soft non-slip arm ends and metal-free arm hinge (three-component technology) for high comfort and prevention of pressure points
Product information
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Product weight (per item) | 47.000 g |