Safety sandals S1P Leather
Safety sandals S1P Leather
SAFESH-SANDALE-S1P-LEATHER-S.44
Art.-no. 5357162440
EAN 4062856407415
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Black, Red |
Size | 44 |
Material of shoes upper | Leather |
Safety category | S1P |
Standards | ISO 20345, EN 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Foot width | 10.5 (standard width safety shoes) |
Material of protective toe cap | Composites (metal-free) |