Safety shoe CARACAS LIGHT S1PS ESD
SHOES CARACAS LIGHT S1PS ESD BLACK 45
Art.-no. M416242045
EAN 4255786511981
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The comfort of a shoe combined with the ventilation of a sandal. This is guaranteed by the lateral "single-layer construction". The quick fastener and the innovative heel construction ensure an optimum hold in the shoe.
- Abrasion-resistant TPU mesh fabric, quick-release fastener with stowage loop, abrasion protection in the toe area
- Textile lining
- Fibreglass toe cap, penetration-resistant midsole made of textile - PS
- Rubber outsole SR HRO FO, width 11
- CSA Z195-14:2014, DGUV 112-191/ÖNORM Z1259, ESD
Product information
Datasheets(X)
Colour | Anthracite |
Size | 45 |
Material of shoes upper | Textile |
Safety category | S1PS |
Standards | ISO 20345:2022, EN 20345 |
ISO | 20345:2022 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |