Welcome to Würth Slowakia For trade customers only

Safety shoe S3 Winter Soldier, winter

Safety boots S3 Winter Soldier
SAFEBOOT-S3-(WINTER-SOLDIER)-SZ40

Art.-no. 5357111400

EAN 4056807784892

Price for selected packaging unit
Safety shoe S3 Winter Soldier, winter

Art.-no. 5357111400

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Winter leather ankle boots to ensure thermal comfort
  • Black hydrophobic leather with textile collar and tongue

  • Synthetic fur

  • Composite tip

  • Kevlar 0 puncture-resistant midsole

  • Antistatic removable inner insole

  • PU sole, SRC antistatic, resistant to oils and shocks in the heel area

  • PU protection of the shoe’s front part

  • Comfort shoe width 11
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

40

Material of shoes upper

Leather with textile insert

Safety category

S3

Foot width

11 (standard width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information