Scaffolding rope
Scaffolding cord
CORD-PP-L2,5M
Art.-no.
069594402
EAN 4011231994095
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Rot resistant, UV stabilised scaffolding weave for short-term securing and lashing of light loads.
- Four-strand
- Bundled
- With clip
- Soft and flexible
- Heat-resistant up to approx. 70°C
Product information
Datasheets(X)
Length | 250 cm |
Diameter (Ø) | 8 mm |
Max. loading weight | 550 kg |
Material | PP - Polypropylene |