Screw
MP-PSA-SCR-CITR/PEUG-WS10-DAC-SILV-M6X20
Art.-no. 0501121138
EAN 4046778488509
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter | M6.00 |
Length below head (C) | 18.20 mm |
Head diameter (A) | 18.00 nm |
Head height (B) | 5.80 mm |
Head type | Truss head |
Drive type | Outer hexagon |
External drive | WS10 |
Nominal diameter (D) | 6.00 mm |
Thread type | Metric thread |
Surface | Flake zinc |
Material | Steel |
Suitable for vehicle manufacturer | Citroen, Peugeot, Audi, Volkswagen |
Corresponds to original spare part number | 697404 |
Installation location | Universal, Underbody |
Type of vehicle | Passenger car |
