Screw
MP-VW/AUDI-SCREW-BUMPER-BLACK
Art.-no. 0501101338
EAN 4047376894204
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter | M6.00 |
Length below head (C) | 11.50 mm |
Head diameter (A) | 17.00 mm |
Head height (B) | 2.00 mm |
Head type | Truss head |
Drive type | Internal TX |
Internal drive | TX30 |
Nominal diameter (D) | 6.00 mm |
Thread type | Metric thread |
Surface | Zinc plated black |
Material | Steel |
Suitable for vehicle manufacturer | VAG, Audi, Volkswagen |
Corresponds to original spare part number | 6N0807199 |
Installation location | Front bumper, Universal |
Type of vehicle | Passenger car |
