Screw
SCR-FLANGE-5,0X18MM-BLACK
Art.-no. 0501101448
EAN 4046777622010
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter | ST6.0 |
Length below head (C) | 18.30 mm |
Head diameter (A) | 17.00 mm |
Head height (B) | 4.30 mm |
Head type | Pan head with collar |
Drive type | Internal TX |
Internal drive | TX25 |
Nominal diameter (D) | 6.0 mm |
Thread type | Self-tapping screw thread |
Surface | Zinc plated black |
Material | Steel |
Suitable for vehicle manufacturer | Audi, Volkswagen |
Corresponds to original spare part number | N90808201 |
Installation location | Engine compartment |
Type of vehicle | Passenger car |
