Screw
SCR-WASHER-HEX-ST4,8X22
Art.-no. 0500300030
EAN 4065746640527
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter | ST4.8 |
Length below head (C) | 17.50 mm |
Head diameter (A) | 26.00 mm |
Head height (B) | 5.00 mm |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive | WS8 |
Nominal diameter (D) | 4.8 mm |
Thread type | Self-tapping screw thread |
Surface | Flake zinc silver |
Material | Steel tempered |
Suitable for vehicle manufacturer | Mercedes-Benz |
Corresponds to original spare part number | A0019906036 |
Installation location | Universal, Underbody |
Type of vehicle | Universal |
