Screw cap GPN 800
Screw cap GPN 800 inch thread
SCRCAP-GPN800-7/16-20UNF-YELLOW
Art.-no. 059880706
EAN 4057709715007
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For American thread (inch)
Non-slip external knurl for easy manual installation
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | UNF7/16 |
Outer diameter (d2) | 15 mm |
Height (h1) | 13.5 mm |
Interior height (h2) | 12 mm |
Other standard | GPN 800 |
Material | HDPE - High density polyethylene |
Colour | Yellow |
Min./max. temperature resistance | -40 to 80 °C |
Max. short-term temperature resistance | 100 °C |
