Screw cap W.TEC® COVER CAP WP 800 For metric threads
Screw cap WP 800 metric thread W.TEC series
SCRCAP-WP800-PE-YELLOW-M52X2

Register now and access more than 125,000 products
For protecting pipes and fittings with male thread
![]() | |
Thread type x nominal diameter (d1) | M52 |
Pitch | 2 mm |
Outer diameter (d2) | 59.3 mm |
Height (h1) | 18.7 mm |
Interior height (h2) | 16.9 mm |
Material | HDPE - High density polyethylene |
Colour | Yellow |
RoHS-compliant | Yes |
Datasheets(X)
CAD data (available after login)