Welcome to Würth Slowakia For trade customers only

Screw cap W.TEC® COVER CAP WP 800 For pipe thread

Screw cap WP 800 pipe thread W.TEC series
SCRCAP-WP800-PE-YELLOW-R2IN

Art.-no. 0597380200

EAN 4052703596393

Price for selected packaging unit
Screw cap W.TEC® COVER CAP WP 800 For pipe thread

Art.-no. 0597380200

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Polyethylene, yellow
  • For pipe threads in accordance with ISO 228-1 and DIN EN 10226

  • Particularly suitable for hydraulic components
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

G2

Outer diameter (d2)

69.6 mm

Height (h1)

28.6 mm

Interior height (h2)

26.8 mm

Material

HDPE - High density polyethylene

Colour

Yellow

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information