Screw cap W.TEC® COVER CAP WP 800 For pipe thread
SCRCAP-WP800-PEDH-YELLOW-R 3/4IN
Art.-no. 0597380034
EAN 4050642709829
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Polyethylene, yellow
- For pipe threads in accordance with ISO 228-1 and DIN EN 10226
- Particularly suitable for hydraulic components
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | G3/4 |
Outer diameter (d2) | 32 mm |
Height (h1) | 15.4 mm |
Interior height (h2) | 13.6 mm |
Material | HDPE - High density polyethylene |
Colour | Yellow |
RoHS-compliant | Yes |
