Screw cap W.TEC® WP 800 cover cap
Screw cap WP 800 metric thread W.TEC series
SCRCAP-WP800-PE-YELLOW-M12X1,5
Art.-no. 0597280125
EAN 4052703692071
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For metric thread
For protecting pipes and fittings with male thread
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Pitch | 1.5 mm |
Outer diameter (d2) | 17 mm |
Height (h1) | 11.9 mm |
Interior height (h2) | 10.1 mm |
Material | HDPE - High density polyethylene |
Colour | Yellow |
RoHS-compliant | Yes |
