Screw cap W.TEC® WP 800 cover cap
SCRCAP-WP800-PE-YELLOW-M14X1,5
Art.-no. 0597280145
EAN 4052703692064
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For metric thread
For protecting pipes and fittings with male thread
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M14 |
Pitch | 1.5 mm |
Outer diameter (d2) | 19.1 mm |
Height (h1) | 11.9 mm |
Interior height (h2) | 10.5 mm |
Material | HDPE - High density polyethylene |
Colour | Yellow |
RoHS-compliant | Yes |
