Screw cap W.TEC® WP 800 cover cap
SCRCAP-WP800-PE-YELLOW-M42X2
Art.-no. 0597280422
EAN 4050642709706
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For metric thread
For protecting pipes and fittings with male thread
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M42 |
Pitch | 2 mm |
Outer diameter (d2) | 49.1 mm |
Height (h1) | 16.3 mm |
Interior height (h2) | 14.8 mm |
Material | HDPE - High density polyethylene |
Colour | Yellow |
RoHS-compliant | Yes |
