Screw cap for number plate screw
Screw cap for number plate screw
CAP-(0103)-R5017-TRAFFICBLUE-D4,8
Art.-no.
0590102
EAN 4011231492843
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Material: High-density polyethylene
- The cap is pressed on in the same way as pushing a button
- Additional, more effective rust protection for galvanic treatment
- Water, oil and alkali-resistant
- Prevents contamination of the screw slots and injuries due to the sharp-edged screw heads
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Matière | Plastic |
RoHS-compliant | Yes |
Außendurchmesser (d1) | 11.5 mm |
Hauteur (h1) | 5 mm |
Couleur | Blue |