Screw caps GPN 800
SCRCAP-GPN800-G1/4IN-YELLOW
Art.-no. 059880414
EAN 4047376370203
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For pipe thread (inch)
Non-slip external knurl for easy manual installation
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | G1/4 |
Outer diameter (d2) | 18 mm |
Height (h1) | 13.5 mm |
Interior height (h2) | 12 mm |
Other standard | GPN 800 |
Material | HDPE - High density polyethylene |
Colour | Yellow |
Min./max. temperature resistance | -40 to 80 °C |
Max. short-term temperature resistance | 100 °C |
