Welcome to Würth Slowakia For trade customers only

Screw caps GPN 800

Screw cap GPN 800 pipe thread
SCRCAP-GPN800-G3/4IN-YELLOW

Art.-no. 059880434

EAN 4049557254296

Price for selected packaging unit
Screw caps GPN 800

Art.-no. 059880434

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For pipe thread (inch)

Non-slip external knurl for easy manual installation

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

G3/4

Outer diameter (d2)

32 mm

Height (h1)

16 mm

Interior height (h2)

14 mm

Other standard

GPN 800

Material

HDPE - High density polyethylene

Colour

Yellow

Min./max. temperature resistance

-40 to 80 °C

Max. short-term temperature resistance

100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information