Screw caps GPN 800 for metric thread
Screw cap GPN 800, metric thread
SCRCAP-GPN800-M30X1,5-YELLOW
Register now and access more than 125,000 products
Non-slip external knurl for easy manual installation
![]() | |
Thread type x nominal diameter (d1) | M30 |
Pitch | 1.5 mm |
Außendurchmesser (d2) | 36 mm |
Höhe (h1) | 15.5 mm |
Interior height (h2) | 14 mm |
Other standard | GPN 800 |
Werkstoff | HDPE - High density polyethylene |
Couleur | Yellow |
Min./max. temperature resistance | -40 to 80 °C |
Max. short-term temperature resistance | 100 °C |
Datasheets(X)