Screw caps GPN 800 for pipe thread (inch)
Screw cap GPN 800 pipe thread
SCRCAP-GPN800-G1/2IN-YELLOW
Art.-no.
059880412
EAN 4054458147349
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Polyethylene (PE-HD), yellow
Non-slip external knurl for easy manual installation
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | G1/2 |
Outer diameter (d2) | 25 mm |
Height (h1) | 15.5 mm |
Interior height (h2) | 14 mm |
Other standard | GPN 800 |
Material | HDPE - High density polyethylene |
Colour | Yellow |
Min./max. temperature resistance | -40 to 80 °C |
Max. short-term temperature resistance | 100 °C |