Screw extractor
Screw extractor
EXTR-SCR-(M14-M18)
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
For removing snapped off screws or stud bolts.
		Product information
	
	
		
	
	
		
	Datasheets(X)
Instructions
Drill a hole into the part being removed as shown in the table and screw in the extractor anti-clockwise. Further tightening unscrews the broken part without damaging the thread.
| Suitable for screw | 9/16 inch - 3/4 inch, M14 - M18 | 
| Length | 78 mm | 
| Drill diameter | 8.5 mm | 
| Size | 5 | 
| Material | Chrome-vanadium steel | 
 
