Welcome to Würth Slowakia For trade customers only

Screw for ISO S clamping system

AY-SCREW-ISO-S-CLMPSYS-FTNA0204

Art.-no. 5445093309

EAN 4065746402507

Price for selected packaging unit
Screw for ISO S clamping system

Art.-no. 5445093309

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For mounting indexable insert
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter

M2

Pitch

0.4 mm

Length

4.3 mm

Head diameter

2.7 mm

Internal drive

TX6

Drive type

Internal TX

Countersink angle

60 Degree

Nominal diameter

2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information