Welcome to Würth Slowakia For trade customers only

Screw, half round head ISO 7380-1, plain 12.9 steel

ISO 7380-1 steel 012.9, plain
SCR-BUT-ISO7380/1-012.9-HS4-M6X45

Art.-no. 006050645
EAN 4062855113331

Price for selected packaging unit
Screw, half round head ISO 7380-1, plain 12.9 steel

Art.-no. 006050645

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

45 mm

Head diameter (dk)

10.07 mm

Head height (k1)

3 mm

Standards

ISO 7380-1

Material

Steel

Property class

012.9

Surface

Plain

Head type

Half round head

Drive type

Hexagon socket

Internal drive

HS4

Thread type

Metric thread

Thread form

Standard metric thread

Product class

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information