Screw, hexagon head with shaft ISO 4014, plain A4-80 stainless steel
ISO 4014 stainless steel A4 80 plain 3.1 certifica
Q/BLT-HEX-I4014-A4-80-WS16-M10X150-3.1
Art.-no.
4946610150
EAN 4058794709544
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 4014 replaces DIN 931 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22. A4-70 strength up to and including nominal size M24 | Above nominal size M27 strength A4-50
Product information
Datasheets(X)