Screw hook, bent With wood screw thread, white-coated steel
Steel painted white curved wood screw thread
SCRHOK-BT-WO-WHITE-D4,1-60X16MM
Register now and access more than 125,000 products
![]() | |
Nominal diameter (d1) | 4.1 mm |
Length (l1) | 60 mm |
Internal diameter of hook (d2) | 16 mm |
Thread length (thread for woodwork) (lg) | 22 mm |
Shank diameter | 3.2 mm |
Height | 16 mm |
Material | Steel |
Surface | Lacquered |
RoHS-compliant | Yes |
Colour | White |
Anchor diameter | 6 mm |
Max. load-carrying capacity | 9 kg |
Datasheets(X)
CAD data (available after login)