Welcome to Würth Slowakia For trade customers only

Solution 392 furniture castor set

FRNCSTR-SET-F.OFFICE-PLA-HARD-BLCK-W392

Art.-no. 0684602393

EAN 4050382008138

Price for selected packaging unit
Solution 392 furniture castor set

Art.-no. 0684602393

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For OrgaAer containers

Complete mounting kit with chassis



Quick and easy mounting



Load-bearing capacity per set: 100 kg



Installation width: 392 mm



Included in delivery:


  • 2 x chassis

  • 4 x guide rollers

  • 8 x screws

  • 1 x anti-tilt device

  • 1 x set of installation instructions
Notice

Delivery time: 5 working days

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

100 kg

Colour

Black

Suitable for clear width of cabinet

392 mm

Material

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information