Screw hook with wood screw thread, white-coated steel
SCRHOK-SR-WHITE-4,8X50MM
Art.-no. 5067002023
EAN 4062856413300
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 50 mm |
Thread length (thread for woodwork) (lg) | 22 mm |
Shank diameter | 3.8 mm |
Height | 13 mm |
Material | Steel |
Surface | Lacquered |
RoHS-compliant | Yes |
Colour | White |
Anchor diameter | 6 mm |
Max. load-carrying capacity | 15 kg |
