Screw nail/spiral-fluted nail
NL-SCR-(A2K)-5X100
Art.-no. 04785 100
EAN 4011231408479
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For laths, wooden pallets, crates for sea transport, and similar.
- Galvanised steel, blue passivated
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5 mm |
Length (l1) | 100 mm |
Material | Steel |
Surface | Zinc plated |
Weight of content | 1.1 kg |
RoHS-compliant | Yes |
