Screw rivet tapers downwards, closed
SCRRIV-HONDA-BLACK
Art.-no. 0501129012
EAN 4049557644998
Register now and access more than 125,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 9.80-10.00 mm |
Min./max. attachment thickness | 2.70-13.40 mm |
Head diameter (A) | 9.90 mm |
Head height (B) | 2.50 mm |
Length below head (C) | 25.20 mm |
Colour | Black |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Chevrolet, Daewoo, Honda |
Corresponds to original spare part number | 94530624, 91502SP0003, 60658sb3000, 94530624, |
Installation location | Underbody, Engine compartment, Front bumper |
