Welcome to Würth Slowakia For trade customers only

Screw with flattened half round head and hexagon socket ISO 7380-1 A4-070 stainless steel, plain

ISO 7380-1 stainless steel A4 plain
SCR-BUT-ISO7380/1-A4/070-HS2-M3X30

Art.-no. 009901330

EAN 4057709537951

Price for selected packaging unit
Screw with flattened half round head and hexagon socket ISO 7380-1 A4-070 stainless steel, plain

Art.-no. 009901330

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 3506-1

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M3

Length (l1)

30 mm

Head diameter (dk)

5.7 mm

Head height (k1)

1.65 mm

Standards

ISO 7380-1

Material

Stainless steel A4

Property class

070

Surface

Plain

Head type

Button head

Drive type

Hexagon socket

Internal drive

HS2