Screw with flattened half round head and hexagon socket ISO 7380-1 steel FK010.9, zinc-nickel-plated silver (ZNSHL)
ISO 7380-1, steel 010.9, zinc-nickel
SCR-ISO7380/1-010.9-HS4-(ZNSHL)-M6X60
Art.-no. 425296 60
EAN 4058794832037
Register now and access more than 125,000 products
Fasteners with a zinc-plated chromium (VI)-free zinc-nickel silver coating (ZNSHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).
Corrosion resistance:
- Diameter ≥ M2 – 360h*
 - Diameter ≥ M4 – 600h*
 - Diameter ≥ M10 – 720h*
 
- *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS
 
Overview of advantages:
- Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS
 - Chromium(VI)-free
 - Adjusted friction coefficient range of 0.09 μ–0.14 μ due to top coat with integrated lubricating particles
 - Thermal capacity up to 120°C
 - Even coat distribution
 - Functional and decorative
 
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
Datasheets(X)
![]()  | |
Thread type x nominal diameter (d1)  | M6  | 
Length (l1)  | 60 mm  | 
Head diameter (dk)  | 10.5 mm  | 
Head height (k1)  | 3.3 mm  | 
Standards  | ISO 7380-1  | 
Material  | Steel  | 
Property class  | 010.9  | 
Surface  | Zinc nickel silver  | 
Corrosion protection period  | 600 h  | 
Head type  | Button head  | 
Drive type  | Hexagon socket  | 
Internal drive  | HS4  | 
Thread type  | Metric thread  | 
Thread form  | Standard metric thread  | 
Thread length (metric thread)  | 24 mm  | 
Product class  | A  | 
RoHS-compliant  | Yes  | 
