Screw with flattened half round head and hexagon socket ISO 7380-1, zinc plated 10.9 steel with thick-layer passivation (ZSML)
SCR-BUT-ISO7380/1-010.9-(ZSML)-M8X40
Art.-no. 425208 40
EAN 4052713644138
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 40 mm |
Head diameter (dk) | 17.50 mm |
Head height (k1) | 4.40 mm |
Standards | ISO 7380-1 |
Material | Steel |
Property class | 010.9 |
Surface | Zinc plated thick-layer passivation |
Corrosion protection period (3) | 192 h |
Head type | Pan head |
Drive type | Hexagon socket |
Internal drive | HS5 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) | 28 mm |
Product class | A |
RoHS-compliant | Yes |
Tightening torque 90% yield strength (1) | 29 Nm |
Min./max. resulting pre-load force (2) | 10.5-21 kN |
Disc with hardness to be used | ≥ 300 HV |
Nut to be used with strength class | ≥ I10I |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
