Screw with flattened half round head with collar and hexagon socket ISO 7380-2, steel 010.9, zinc-plated black, chromated (A2S)
ISO 7380-2 steel 010.9 zinc plated black
SCR-ISO7380/2-010.9-HS2,5-(A2S)-M4X10
Art.-no. 006004 10
EAN 4048539311330
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 10 mm |
Head diameter (dc) | 9.4 mm |
Head height (k1) | 2.2 mm |
Internal drive | HS2.5 |
Standards | ISO 7380-2 |
Material | Steel |
Property class | 010.9 |
Surface | Zinc plated black |
Head type | Button head with collar |
Head details | With collar |
Drive type | Hexagon socket |
Thread type | Metric thread |
Thread form | Standard metric thread |
Product class | A |
RoHS-compliant | No |
