Welcome to Würth Slowakia For trade customers only

Screw with flattened half round head with collar and hexagon socket ISO 7380-2, steel 10.9, plain

ISO 7380-2 steel 010.9, plain
SCR-COL-ISO7380/2-010.9-HS5-M8X40

Art.-no. 006003840

EAN 4024835185486

Price for selected packaging unit
Screw with flattened half round head with collar and hexagon socket ISO 7380-2, steel 10.9, plain

Art.-no. 006003840

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

40 mm

Head diameter (dc)

17.8 mm

Head height (k1)

4.4 mm

Internal drive

HS5

Standards

ISO 7380-2

Material

Steel

Property class

010.9

Surface

Plain

Head type

Button head with collar

Head details

With collar

Drive type

Hexagon socket