Welcome to Würth Slowakia For trade customers only

Screw with flattened half round head with collar and hexagon socket ISO 7380-2, steel 10.9, zinc-plated, blue passivated (A2K)

ISO 7380-2 steel 010.9 zinc plated
SCR-ISO7380/2-010.9-HS3-(A2K)-M5X55

Art.-no. 006000555

EAN 4046778015132

Price for selected packaging unit
Screw with flattened half round head with collar and hexagon socket ISO 7380-2, steel 10.9, zinc-plated, blue passivated (A2K)

Art.-no. 006000555

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

55 mm

Head diameter (dc)

11.8 mm

Head height (k1)

2.75 mm

Internal drive

HS3

Standards

ISO 7380-2

Material

Steel

Property class

010.9

Surface

Zinc plated

Head type

Button head with collar

Head details

With collar

Drive type

Hexagon socket