Screw with flattened half round head with collar and hexagon socket ISO 7380-2, yellow chromate zinc plated 10.9 steel (A2C)
ISO 7380-2 steel 010.9 zinc plated yellow
SCR-ISO7380/2-010.9-HS4-(A2C)-M6X10
Art.-no.
006009610
EAN 4047376857391
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 10 mm |
Head diameter (dc) | 13.6 mm |
Head height (k1) | 3.3 mm |
Internal drive | HS4 |
Standards | ISO 7380-2 |
Material | Steel |
Property class | 010.9 |
Surface | Zinc plated yellow |
Head type | Button head with collar |
Head details | With collar |
Drive type | Hexagon socket |
Thread type | Metric thread |
Thread form | Standard metric thread |
Product class | A |
RoHS-compliant | No |