Screw with flattened half round head with collar and hexagon socket
ISO 7380-2 steel 010.9 zinc plated yellow
SCR-ISO7380/2-010.9-HS5-(A2C)-M8X80
Art.-no.
006009880
EAN 4045727114537
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 7380-2, steel 010.9, galvanised, yellow passivated (A2C)
Notice
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 80 mm |
Head diameter (dc) | 17.8 mm |
Head height (k1) | 4.4 mm |
Internal drive | HS5 |
Standards | ISO 7380-2 |
Material | Steel |
Property class | 010.9 |
Surface | Zinc plated yellow |
Head type | Button head with collar |
Head details | With collar |
Drive type | Hexagon socket |
Thread type | Metric thread |
Thread form | Standard metric thread |
Product class | A |
RoHS-compliant | No |