Welcome to Würth Slowakia For trade customers only

Screwdriver set PH/PZ/slotted 6

Screwdriver set PH/PZ/SZ 6 pieces
SCRDRIV-SET-PH/PZ/SL-6PCS

Art.-no. 061394244

EAN 4045989705160

Price for selected packaging unit
Screwdriver set PH/PZ/slotted 6

Art.-no. 061394244

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Zebra screwdriver set with hexagon blade and torque adjustment, to apply even greater torque a combination spanner can be used.
  • Matt chrome-plated as corrosion protection

  • Black Point tip for higher torque and a precise fit

  • High-quality special steel for a high level of wear resistance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For automotive work, metalwork and woodwork

Number of pieces in assortment/set

6 PCS

Screwdriver set PH/PZ/slotted 6 including:
1 x
Slotted screwdriver with hexagon shank

SCRDRIV-SL-0,6X3,5X80

Description:
0.6 x 3.5 mm; Blade length: 80 mm
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
Slotted screwdriver with hexagon shank

SCRDRIV-SL-1,2X6,5X125

Description:
Slot
Brushed chrome-plated shank, hex bolster and 2-component handle
Quantity: 1 x
1 x
PH screwdriver with hexagon shank

SCRDRIV-PH1X80

Description:
PH1; Blade length: 80 mm
Brushed chrome-plated shank, hex bolster and 2-component handle
Quantity: 1 x
1 x
PH screwdriver with hexagon shank

SCRDRIV-PH2X100

Description:
PH2; Blade length: 100 mm
Brushed chrome-plated shank, hex bolster and 2-component handle
Quantity: 1 x
1 x
Pozidriv screwdriver (PZ) with hexagon shank

SCRDRIV-PZ1X80

Description:
PZ1 Blade length:80 mm
Brushed chrome-plated shank, hex bolster and 2-component handle
Quantity: 1 x
1 x
Pozidriv screwdriver (PZ) with hexagon shank

SCRDRIV-PZ2X100

Description:
PZ2 Blade length:100 mm
Brushed chrome-plated shank, hex bolster and 2-component handle
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information