Welcome to Würth Slowakia For trade customers only

Screwdriver set, wood With hexagon shank and hex bolster in sheet steel rack

Screwdriver set, wrench adapter in rack, 8 pieces
SCRDRIV-SET-WOOD-RACK-8PCS

Art.-no. 061394082
EAN 4038898307266

Price for selected packaging unit
Screwdriver set, wood With hexagon shank and hex bolster in sheet steel rack

Art.-no. 061394082

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Slots for wall attachment



Contents: 8 pcs.


  • 1 each of slotted screwdriver with hexagon blade and wrench adapter 0.6 x 3.5 x 75; 1.0 x 5.5 x 100; 1.2 x 6.5 x 125

  • 1 slotted screwdriver with round blade, short 1.0 x 5.5 x 25

  • 1 each of PZ screwdriver with hexagon blade and wrench adapter PZ 1; PZ 2; PZ 3

  • 1 awl
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

8 PCS

Screwdriver set, wood With hexagon shank and hex bolster in sheet steel rack including:
1 x
Reamer Square

REAMER-SQUAR-6X100MM

Quantity: 1 x
1 x
Screwdriver slotted short with round shank

SCRDRIV-SL-KNIRPS-1X5,5X25

Description:
1 x 5.5 mm; Blade length: 25 mm
Short, brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
Slotted screwdriver With hexagon shank

SCRDRIV-SL-0,6X3,5X80

Description:
0.6 x 3.5 mm; Blade length: 80 mm
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
Slotted screwdriver with hexagon shank

SCRDRIV-SL-1X5,5X100

Description:
Slot
Brushed chrome-plated shank, hex bolster and 2-component handle
Quantity: 1 x
1 x
Slotted screwdriver with hexagon shank

SCRDRIV-SL-1,2X6,5X125

Description:
Slot
Brushed chrome-plated shank, hex bolster and 2-component handle
Quantity: 1 x
1 x
Pozidriv screwdriver (PZ) with hexagon shank

SCRDRIV-PZ1X80

Description:
1
Brushed chrome-plated shank, hex bolster and 2-component handle
Quantity: 1 x
1 x
Pozidriv screwdriver (PZ) with hexagon shank

SCRDRIV-PZ2X100

Description:
2
Brushed chrome-plated shank, hex bolster and 2-component handle
Quantity: 1 x
1 x
Pozidriv screwdriver (PZ) with hexagon shank

SCRDRIV-PZ3X150

Description:
3
Brushed chrome-plated shank, hex bolster and 2-component handle
Quantity: 1 x
1 x
Screwdriver holder Rack for storing up to 15 screwdrivers

SCRDRIVRCK-EMPTY-BLACK-310X100X185MM

Description: Suitable for square holes in perforated plates, TOOLsystem workshop trolley and ORSY1 shelving system.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information