Welcome to Würth Slowakia For trade customers only

Screwdriving tool For stair bolts

Screwing tool for 1/2 inch hanger bolts
SPN-HNGBLT-1/2IN-M12

Art.-no. 071513712
EAN 4011231730396
Price for selected packaging unit
Screwdriving tool For stair bolts

Art.-no. 071513712

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

No screwing in or additional adjustment of screw-in parts into nut required
  • The three threaded rollers automatically grip positively into thread when screwing in. When unscrewing, the threaded rollers open automatically and release the thread

  • Can be used with 1/2" square drive for a ratchet screwdriver or with an adapter for an electric screwdriver
Notice

Not suitable for impact screwdrivers.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For screwing and unscrewing stud screws, threaded rods and threaded pieces

Suitable for screw

M12

Diameter (Ø)

30 mm

Length

38 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information