Welcome to Würth Slowakia For trade customers only

Sealant remover

SEALREM-300ML

Art.-no. 0893100004

EAN 4068362716126

Price for selected packaging unit
Sealant remover

Art.-no. 0893100004

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For quick and thorough removal of seal residues, adhesives, varnishes and paints.
  • For quick and easy removal of stubborn residues

  • Reliably loosens seals, seal residues and hardened adhesives

  • Effectively removes oils, greases, resins, tar, paints and varnishes

  • High adhesion for effective application even on vertical surfaces

  • Simplifies cleaning and reduces the amount of work required

  • Minimises machining
Notice
  • Carefully mask off any painted surfaces and protect from the spray mist.

  • Always test compatibility with the material in an inconspicuous area before use.

  • Not suitable for sensitive plastics, PVC or synthetic materials.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Wide range of uses on metal, wood, glass, ceramic, polyethylene and polypropylene.

Instructions
  • Shake the can thoroughly before use.

  • Spray the surface to be treated evenly and allow to take effect for 5-10 minutes.

  • Then, remove any loosened residues using a suitable tool.

Contents

300 ml

Colour

Colourless

Chemical basis

Hydrocarbon

Density/conditions

0.860 g/cm³ / at 20°C

AOX-free

Yes

Silicone-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Seal scraper

FLSCPR-DI-L260MM

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information